Complete selector switch, Harmony XB6, black square Ø 16 2 position stay put 1NO+1NC 200

Item #: 480639

Cat #: XB6CGC5B

UPC: 785901357155

Sign In or Register to view pricing and more.
Complete selector switch, Harmony XB6, black square Ø 16 2 position stay put 1NO+1NC 200

Overview

Complete selector switch, Harmony XB6, black square Ø 16 2 position stay put 1NO+1NC 200
Also known as: 785901357155, XB6CGC5B

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Type: Keyed, 2 Position, Selector Switch
Color: Black
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Color: Black
Size: 16 mm
Standards: California Proposition 65
Poles: 2
Type: Keyed, 2 Position, Selector Switch
Material: Plastic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)