Breaker, Miniature, 30A, 480Y/277VAC, 3P, Trip Curve D

Item #: 48053

Cat #: 1492-SP3D300

UPC: 611320049756

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 30 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve D, Highly Inductive Load

Overview

Breaker, Miniature, 30 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve D, Highly Inductive Load
Also known as: 611320049756, 1492-SP3D300

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Amps: 30
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)