Incandescent Bulb, Antique, A19, 40W, 120V, Loop

Item #: 480483

Cat #: NOS40-VICTOR

UPC: 739698134208

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 130, Series: Loop

Overview

Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 130, Series: Loop
Also known as: 739698134208, NOS40-VICTOR

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Lumens: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 40
Shape: A19 (Arbitrary)
Volts AC: 120
Lumens: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)