Incandescent Bulb, Antique, ST18, 40W, 120V, Hairpin

Item #: 480478

Cat #: NOS40-1890

UPC: 739698134185

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: ST18 (Antique), Base: Medium Screw (E26), Lumens: 165, Series: Hairpin

Overview

Incandescent Bulb, Antique, 40 Watt, 120 Volt, Bulb: ST18 (Antique), Base: Medium Screw (E26), Lumens: 165, Series: Hairpin
Also known as: 739698134185, NOS40-1890

Specifications

Base: Medium Screw (E26)
Lumens: 165
Volts AC: 120
Wattage: 40
Shape: ST18 (Antique)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: ST18 (Antique)
Lumens: 165
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)