Incandescent Bulb, A19, 60W, 120V, Half Chrome

Item #: 480477

Cat #: 60A19HM

UPC: 739698712109

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2700K, Lamp Finish: Half Chrome

Overview

Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), CRI: 100, Color Temperature: 2700K, Lamp Finish: Half Chrome
Also known as: 739698712109, 60A19HM

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)