Incandescent Lamp, F15, 40W, 130V

Item #: 480475

Cat #: 860105-40F15DA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 130 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26)

Overview

Incandescent Lamp, 40 Watt, 130 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26)
Also known as: 860105-40F15DA

Specifications

Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 40
Light Technology: Incandescent
Shape: F15 (Flambeau)
Volts AC: 130
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 40

Customer Reviews

No reviews for this product
(0)