Incandescent Lamp, F15, 25W, 130V

Item #: 480473

Cat #: 25F15DA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26)

Overview

Incandescent Lamp, 25 Watt, 130 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26)
Also known as: 25F15DA

Specifications

Color: Amber
Shape: F15 (Flambeau)
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Light Technology: Incandescent
Color: Amber
Base: Medium Screw (E26)
Wattage: 25
Shape: F15 (Flambeau)
Volts AC: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)