Incandescent Lamp, F10, 25W, 130V

Item #: 480472

Cat #: 860103-25F10DA

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 130 Volt, Bulb: F10 (Flame Tip), Base: Candelabra Screw (E12)

Overview

Incandescent Lamp, 25 Watt, 130 Volt, Bulb: F10 (Flame Tip), Base: Candelabra Screw (E12)
Also known as: 860103-25F10DA

Specifications

Color: Amber
Volts AC: 130
Wattage: 25
Shape: F10 (Flambeau)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Amber
Wattage: 25
Light Technology: Incandescent
Volts AC: 130
Shape: F10 (Flambeau)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)