Rack, PDU, Horizontal, 1RMU, SPD, 15A, 120VAC, 10 x 5-15R Receptacle

Item #: 480463

Cat #: HPS-E10A

UPC: 800118022075

Sign In or Register to view pricing and more.
Documents & Guides
Rack, Power Distribution Unit, Horizontal, Surge Protection Device, 1RMU, 15 Amp, 120 Volt AC, 10 x 5-15R Receptacles, 6 Foot Cord

Overview

Rack, Power Distribution Unit, Horizontal, Surge Protection Device, 1RMU, 15 Amp, 120 Volt AC, 10 x 5-15R Receptacles, 6 Foot Cord
Also known as: 800118022075, HPS-E10A

Specifications

Mounting: Rack, Horizontal
Type: Surge Protected
Color: Black
Amps: 15
Size: 1RMU
Length: 6 ft
NEMA Configuration: 5-15R
Mounting: Rack, Horizontal
Color: Black
Size: 1RMU
NEMA Configuration: 5-15R
Type: Surge Protected
Amps: 15
Length: 6 ft

Customer Reviews

No reviews for this product
(0)