This product may not be available in all locations.
2
more
Enclosure Cover, NQ and NF Panelboards, NEMA 1, Flush, 20" W x 26" H
Item #: 48042
Cat #: NC26F
UPC: 785901311645
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure Cover, NQ and NF Panelboards, NEMA 1, Flush, 20 Inch Width x 26 Inch Height
Overview
Enclosure Cover, NQ and NF Panelboards, NEMA 1, Flush, 20 Inch Width x 26 Inch Height
Square D® NQ/NQM panelboards, NC26F, is a grey steel flush surfface cover. has NEMA1 degree of protection, cULus certified. Warranty period is 18 month. .
Also known as: 785901311645, NC26F
Specifications
Height: | 26 in |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Standards: | California Proposition 65 |
Height: | 26 in |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Flush |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)