Compression Lug, Copper, 1-Hole

Item #: 48036

Cat #: LCB1/0-38-X

UPC: 074983901265

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 1/0 AWG Code, 225/24 Locomotive, 1 Weld, 100 Navy, 3/8 In Bolt Hole, Coded Pink, Non-Stacking, No Peep Hole, Packed 10 per Box

Overview

Compression Lug, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 1/0 AWG Code, 225/24 Locomotive, 1 Weld, 100 Navy, 3/8 In Bolt Hole, Coded Pink, Non-Stacking, No Peep Hole, Packed 10 per Box
Also known as: 074983901265, LCB1/0-38-X

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)