Fuse Puller Small, 5 Inch Length

Item #: 48033

Cat #: 34-015

UPC: 783250340156

Documents & Guides
IDEAL, Fuse Puller, Small, Length: 5 IN, Material: High-Impact Nylon, Color: Yellow, Fuse Diameter: 1/4 - 1/2 IN, Fuse Amperage: 0 - 30 AMP, Fuse Voltage: 250 V
Sign In or Register to view pricing and more.

No associated products found.

Overview

IDEAL, Fuse Puller, Small, Length: 5 IN, Material: High-Impact Nylon, Color: Yellow, Fuse Diameter: 1/4 - 1/2 IN, Fuse Amperage: 0 - 30 AMP, Fuse Voltage: 250 V
Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250340156, 34-015

Specifications

Size: Small
Diameter: 1/2 in, 1/4 in
Volts AC: 250
Length: 5 in
Material: Nylon
Standards: California Proposition 65
Color: Yellow
Amps Range: 0 - 30
Size: Small
Volts AC: 250
Material: Nylon
Color: Yellow
Diameter: 1/2 in, 1/4 in
Length: 5 in
Standards: California Proposition 65
Amps Range: 0 - 30

Customer Reviews

No reviews for this product
(0)