
Heavy Duty 3-Way Toggle Switch, 20A, 120/277V, Ivory, Industrial
Item #: 48030
Cat #: 1223-SI
UPC: 078477239193
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Ivory
Sign In or Register to view pricing and more.
Overview
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Ivory
Also known as: 078477239193, 1223-SI
Specifications
Type: | 3-Way, Heavy Duty, Industrial Grade, Self-Grounding |
Volts AC: | 120, 277 |
Amps: | 20 |
Color: | Ivory |
Type: | 3-Way, Heavy Duty, Industrial Grade, Self-Grounding |
Amps: | 20 |
Volts AC: | 120, 277 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)