
Enclosure, NEMA 12, Free-Standing/Single Door Access, 72 x 60 x 24"
Item #: 48021
Cat #: A726024FSD
UPC: 783510269401
Documents & Guides
Enclosure, NEMA 12, Type: Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72 Inch x 60 Inch x 24 Inch, Steel With Gray Finish
Sign In or Register to view pricing and more.
Overview
Enclosure, NEMA 12, Type: Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72 Inch x 60 Inch x 24 Inch, Steel With Gray Finish
Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options to provide panel and component mounting flexibility
Also known as: 783510269401, A726024FSD
Specifications
Width: | 60 in |
Depth: | 24 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Height: | 72 in |
Material: | Steel |
Width: | 60 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Depth: | 24 in |
Height: | 72 in |
Customer Reviews
No reviews for this product
(0)