Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, Hinged, 20" W x 38" H

Item #: 48020

Cat #: NC38SHR

UPC: 785901311669

Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, Hinged, 20 Inch Width x 38 Inch Height
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, Hinged, 20 Inch Width x 38 Inch Height
NF & NQ Panelboards can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These panelboards provide protection for commercial and industrial applications. These versatile panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. This steel NEMA 1 rated cover is for NF and NQ panelboards. This grey surface cover has a hinge on the right. This surface cover is 38 inches tall and 20 inches wide. This panelboard cover is UL Listed and CSA certified by UL.
Also known as: 785901311669, NC38SHR

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 38 in
Standards: California Proposition 65
Mounting: Surface
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 38 in

Customer Reviews

No reviews for this product
(0)