Combo Rocker Switch, 1-Pole/3-Way, 15A, 120-277V AC, White

Item #: 480197

Cat #: RCD103W

UPC: 883778110337

Documents & Guides
tradeSELECT Combination Quiet Rocker Switch, 1-Pole/3-Way, 15A, 120-277V AC, White, Self-Grounding, Side Wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

tradeSELECT Combination Quiet Rocker Switch, 1-Pole/3-Way, 15A, 120-277V AC, White, Self-Grounding, Side Wired
Also known as: 883778110337, RCD103W

Specifications

Type: Grounding, Combo, Rocker Switch, Decorator
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Grounding, Combo, Rocker Switch, Decorator
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)