Surge Protective Device, HWA, 100kA, 480Y/277VAC, 3PH, NEMA 4X

Item #: 480195

Cat #: TVS4HWA10X

UPC: 785901961055

Sign In or Register to view pricing and more.
Surge Protective Device, HWA, 100 kA,480Y/277 Volt AC, 3-Phase, 4-Wire + Ground, NEMA 4

Overview

Surge Protective Device, HWA, 100 kA,480Y/277 Volt AC, 3-Phase, 4-Wire + Ground, NEMA 4
Also known as: 785901961055, TVS4HWA10X

Specifications

Phase: 3
Mounting: Panel
Volts AC: 277, 480Y
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 100 kA
Phase: 3
Volts AC: 277, 480Y
IP/NEMA Rating: NEMA 4X
Mounting: Panel
Standards: California Proposition 65
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)