3" to 2" PVC Swedge Reducer

Item #: 480112

Cat #: 300X200SWEDGEREDBEPE

UPC: 622454784017

Documents & Guides
3" to 2" PVC Swedge Reducer.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" to 2" PVC Swedge Reducer.
Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.
Also known as: 622454784017, 300X200SWEDGEREDBEPE

Specifications

Diameter: 3 in, 2 in
Material: PVC
Diameter: 3 in, 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)