House Panel, 300A, No Distribution, 22kAIC, CSR2150 Breaker

Item #: 480109

Cat #: HPC30SHL

UPC: 782116928675

Documents & Guides
300 Amp, House Panel, Compact, Lever Bypass, 150 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

300 Amp, House Panel, Compact, Lever Bypass, 150 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC
Also known as: 782116928675, HPC30SHL

Specifications

Volts AC: 120/240
Amps: 300
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 300
Sockets: 1
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)