Fuse Puller Medium, 7-1/4 Inch Length

Item #: 48009

Cat #: 34-016

UPC: 783250340163

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Puller, 7-1/4 Inch Long - For 0 to 60A/250V, 0 to 100A/600V, 9/16 inch to 1 inch diameter fuses.

Overview

Fuse Puller, 7-1/4 Inch Long - For 0 to 60A/250V, 0 to 100A/600V, 9/16 inch to 1 inch diameter fuses.
Global industries and the tradesmen that serve them rely on the forward-thinking tools and technologies developed by IDEAL® companies. IDEAL Industries touches all aspects of development , from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building, from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250340163, 34-016

Specifications

Diameter: 1 in, 9/16 in
Volts AC: 250, 600
Size: Large
Material: Nylon
Length: 7.250 in
Standards: California Proposition 65
Color: Yellow
Amps Range: 0 - 100
Diameter: 1 in, 9/16 in
Size: Large
Length: 7.250 in
Color: Yellow
Volts AC: 250, 600
Material: Nylon
Standards: California Proposition 65
Amps Range: 0 - 100

Customer Reviews

No reviews for this product
(0)