This product may not be available in all locations.
1
more
![Twist-To Release Operator, Modular Twist-To Release Operator, Modular](https://rexel-cdn.com/products/9paa00000090381720x540.jpg?i=FBFDFDD6-73B7-4D27-8454-660B4E73D46F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, Mushroom Head, 60mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Overview
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, Mushroom Head, 60mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***
Modular Emergency Stop - Twist release - Mushroom 60mm - Red - Non-illuminated - Black - No contact block
Also known as: 662019231747, MPMT4-10R
Specifications
Color: | Red |
Family / Style: | Modular |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Type: | Non-Illuminated, Maintained |
Diameter: | 60 mm |
Color: | Red |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Diameter: | 60 mm |
Family / Style: | Modular |
Type: | Non-Illuminated, Maintained |
Customer Reviews
No reviews for this product
(0)