
Enclosure, Type: Free-Standing/Single Door Access, 72" x 72" x 24"
Item #: 47999
Cat #: A727224FSD
UPC: 783510269609
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Type: Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72" x 72" x 24", Material/Finish: Steel/Gray
Overview
Enclosure, NEMA 12, Type: Free-Standing, Single Door Access, Hinge Cover, 3 Point Latch, 72" x 72" x 24", Material/Finish: Steel/Gray
Available with front or front and rear access, nVent HOFFMAN HOFA727224FSD Type 12 enclosures have sturdy unibody construction and flexible internal mounting options.
Also known as: 783510269609, A727224FSD
Specifications
Width: | 72 in |
Depth: | 18 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Height: | 72 in |
Material: | Steel |
Size: | 72 x 72 x 18 in |
Width: | 72 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Depth: | 18 in |
Height: | 72 in |
Size: | 72 x 72 x 18 in |
Customer Reviews
No reviews for this product
(0)