
Pro-Pull™ Polypropylene Rope, 1/4", x 250'
Item #: 47987
Cat #: 31-839
UPC: 783250318391
Documents & Guides
Pull Rope, Pro-Pull, Diameter:1/4 Inch, Length: 250', Material: Polypropylene.
Sign In or Register to view pricing and more.
Overview
Pull Rope, Pro-Pull, Diameter:1/4 Inch, Length: 250', Material: Polypropylene.
Also known as: 783250318391, 31-839
Specifications
Length: | 250 ft |
Diameter: | 1/4 in |
Material: | Polypropylene |
Type: | Pull Rope |
Length: | 250 ft |
Material: | Polypropylene |
Diameter: | 1/4 in |
Type: | Pull Rope |
Customer Reviews
No reviews for this product
(0)