Breaker, 40A, 3P, 277V, Miniature

Item #: 47971

Cat #: 1492-SP3D400

UPC: 611320049770

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 40 Amp, 3-Pole, 277 Volt, Miniature, Highly Inductive Loads

Overview

Breaker, 40 Amp, 3-Pole, 277 Volt, Miniature, Highly Inductive Loads
Also known as: 611320049770, 1492-SP3D400

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Amps: 40
Poles: 3
Volts AC: 277
Amps: 40
Family / Style: 1492
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)