FLUOR CLG FXT

Item #: 479681

Cat #: FPS240T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PI FPS240T FLUOR CLG FXT

Overview

PI FPS240T FLUOR CLG FXT
Also known as: FPS240T

Specifications

Material: Polycarbonate
Mounting: Surface
Wattage: 40
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 40
Light Technology: Fluorescent
Mounting: Surface
Length: 4 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)