22mm Lamp Block, 1 N.O., 1 N.C., Modular

Item #: 479670
Cat #: MCBH-111
UPC: 662019229577
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Block, 1 N.O. & 1 N.C. Contact Blocks & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.

Overview

Lamp Block, 1 N.O. & 1 N.C. Contact Blocks & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.
Also known as: 662019229577, MCBH-111

Specifications

Volts DC Control: 240
Type: 1 N.O. / 1 N.C., Lamp Block, Accessories, Contact Block
Volts AC Control: 240
Family / Style: Modular
Mounting: Front
Volts DC Control: 240
Volts AC Control: 240
Mounting: Front
Type: 1 N.O. / 1 N.C., Lamp Block, Accessories, Contact Block
Family / Style: Modular

Customer Reviews

No reviews for this product
(0)