This product may not be available in all locations.
1
more

22mm Contact Block, 2 N.O., Modular
Item #: 479651
Cat #: MCBH-20
UPC: 662019229645
Documents & Guides
2 N.O. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Sign In or Register to view pricing and more.
Overview
2 N.O. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
contact block MCBH-20
Also known as: 662019229645, MCBH-20
Specifications
Type: | Accessories, Contact Block, 2 N.O. |
Family / Style: | Modular |
Volts DC: | 600 |
Mounting: | Front |
Volts AC: | 600 |
Type: | Accessories, Contact Block, 2 N.O. |
Volts DC: | 600 |
Volts AC: | 600 |
Family / Style: | Modular |
Mounting: | Front |
Customer Reviews
No reviews for this product
(0)