Pro-Pull™ Polypropylene Rope, 1/4", x 600'

Item #: 47964

Cat #: 31-840

UPC: 783250318407

Documents & Guides
Pull Rope, Pro-Pull, Diameter:1/4 Inch, Length: 600', Material: Polypropylene.
Sign In or Register to view pricing and more.

Overview

Pull Rope, Pro-Pull, Diameter:1/4 Inch, Length: 600', Material: Polypropylene.
Also known as: 783250318407, 31-840

Specifications

Diameter: 1/4 in
Length: 600 ft
Material: Polypropylene
Type: Pull Rope
Diameter: 1/4 in
Material: Polypropylene
Length: 600 ft
Type: Pull Rope

Customer Reviews

No reviews for this product
(0)