Heavy Duty Single-Pole Switch, 20A, 120/277V, Red, Industrial Grade

Item #: 47962

Cat #: 1221-SR

UPC: 078477239872

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V 2HP at 240V, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Red

Overview

20 Amp, 120/277 Volt, 1HP at 120V 2HP at 240V, Extra Heavy-Duty Specification Grade Toggle Single-Pole AC Quiet Switch, Industrial Grade, Grounding, External Clamp-Type Terminals, Back & Side Wired, Red
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477239872, 1221-SR

Specifications

Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Color: Red
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic, Nylon
Type: Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Red
Amps: 20
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)