Contactor, IEC, 9A, 3P, 24VAC Coil, Load Side Coil Termination

Item #: 479554

Cat #: 100-C09UKJ01

UPC: 662072610220

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3P, 24 Volt AC Coil, Load Side Coil Termination, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3P, 24 Volt AC Coil, Load Side Coil Termination, 1 Normally Closed, Auxiliary Contact
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662072610220, 100-C09UKJ01

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 24
Amps: 9
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)