This product may not be available in all locations.
2
more

Disconnect Switch, Fusible, 400A, 600VAC, 3P, QMJ, 200kAIC, Class J
Item #: 47954
Cat #: QMJ365
UPC: 785901209058
Documents & Guides
Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 3-Pole, QMJ, 200 kAIC, Class J
Sign In or Register to view pricing and more.
No associated products found.
Overview
Disconnect Switch, Fusible, 400 Amp, 600 Volt AC, 3-Pole, QMJ, 200 kAIC, Class J
Also known as: 785901209058, QMJ365
Specifications
Mounting: | Panel, Surface |
Poles: | 3 |
Amps: | 400 |
Class: | J |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Panel, Surface |
Amps: | 400 |
Volts AC: | 600 |
Poles: | 3 |
Class: | J |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)