1
more
Cable Tie, 5.6L (142mm), Miniature, Nylo, 1000/PK
Item #: 479520
Cat #: PLT1.5M-M20
UPC: 074983560172
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, nylon 6.6, black, 1000/PK
Overview
Pan-Ty® locking tie, miniature cross section, 5.6 (142mm) length, nylon 6.6, black, 1000/PK
Also known as: 074983560172, PLT1.5M-M20
Specifications
Width: | 0.980 in |
Type: | Flame Retardant, Elastomeric |
Color: | Black |
Weight Capacity: | 18 lbs |
Length: | 5.600 in |
Size: | Miniature |
Material: | Thermoplastic Polyurethane (TPU) |
Family / Style: | Pan-Ty® |
Product Thickness: | 0.043 in |
Diameter Range: | 1.250 in |
Width: | 0.980 in |
Color: | Black |
Length: | 5.600 in |
Material: | Thermoplastic Polyurethane (TPU) |
Product Thickness: | 0.043 in |
Type: | Flame Retardant, Elastomeric |
Weight Capacity: | 18 lbs |
Size: | Miniature |
Family / Style: | Pan-Ty® |
Diameter Range: | 1.250 in |
Customer Reviews
No reviews for this product
(0)