Cover, Upper Front

Item #: 47951

Cat #: PCS56F

UPC: 783510365790

Sign In or Register to view pricing and more.
Documents & Guides
Covers for Upper Front of Sloped Fronts, fits 507/682x600mm, Lt Gray, Steel

Overview

Covers for Upper Front of Sloped Fronts, fits 507/682x600mm, Lt Gray, Steel
Solid 16 gauge steel covers are secured to the front opening of a ProLine Sloped Front with semi-flush cover screws along the top and bottom cover edges. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish. Optional tamper-resistant cover screws are available.
Also known as: 783510365790, PCS56F

Specifications

Material: Steel
Depth: 0.870 in
Height: 19.930 in
Material: Steel
Height: 19.930 in
Depth: 0.870 in

Customer Reviews

No reviews for this product
(0)