Enclosure, Hinged, Padlock Latches, 14" x 12" x 6"

Item #: 479488

Cat #: WH-J1614HPL

UPC: 785928904301

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/White

Overview

Enclosure, J Series, Hinged, Padlock Latches, 14 x 12 x 6 Inch, Fiberglass/White
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928904301, WH-J1614HPL

Specifications

Size: 14 x 12 x 6 in
Width: 12 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
Size: 14 x 12 x 6 in
Depth: 6 in
Material: Fiberglass
Width: 12 in
Color: Gray
Height: 14 in

Customer Reviews

No reviews for this product
(0)