889 DC Micro Cable

Item #: 47945

Cat #: 889D-R8AB-5

UPC: 611320911282

Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-R8AB-5 889D DCMICRO

Overview

AB 889D-R8AB-5 889D DCMICRO
Also known as: 611320911282, 889D-R8AB-5

Specifications

Gender: Female
Volts AC: 30
Length: 5 m
IP/NEMA Rating: IP69K, IP67
Amps: 1.500
Color: Yellow
Pins: 8
Material: PUR
Gender: Female
Length: 5 m
Amps: 1.500
Pins: 8
Volts AC: 30
IP/NEMA Rating: IP69K, IP67
Color: Yellow
Material: PUR

Customer Reviews

No reviews for this product
(0)