Discrete I/O Extension Module, Zelio Logic, 6 I/O, 24VDC

Item #: 479434

Cat #: SR3XT61BD

UPC: 785901693772

Sign In or Register to view pricing and more.

No associated products found.

Overview

Discrete I/O Extension Module, Zelio Logic, 6 I/O, 24 Volt DC
This Schneider Electric Zelio Logic SR3 Discrete I/O Extension Module Smart Relays uses a supply voltage of 24 volts direct current, has 6 inputs / outputs contact with screw-clamp terminals. This Discrete I/O Extension Module Smart Relays provides Zelio Logic relays with additional inputs and outputs. It has a compact form-factor, allowing installation on DIN rail. Simple ladder programming, adapted for non-specialists. Discovery package, coming with Zelio Soft programming software, the simplest way to learn and use this relay. Built-in EEPROM flash memory for data backup up to 10 years, easy-to-recover after a power shortage or incident. More I/O than SR2 model, for larger applications. The main application of this module is industry and building/service sector. This product is certified by C-Tick, GL, UL, CSA and GOST. It meets EN/IEC 60068-2-27 Ea, EN/IEC 61000-4-5, EN/IEC 61000-4-12 and EN/IEC 61000-4-4 standards. Easy to use, Zelio Logic provides a real alternative solutions based on cabled logic or specific cards.
Also known as: 785901693772, SR3XT61BD

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: Logic, Zelio
Standards: California Proposition 65
Amps: 0.004
Volts DC: 24
Type: Logic, Zelio
Amps: 0.004
Mounting: DIN Rail
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)