Heavy Duty 3-Way Toggle Switch, 20A, 120/277V, White, Industrial

Item #: 47942

Cat #: 1223-SW

UPC: 078477239261

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Also known as: 078477239261, 1223-SW

Specifications

Type: 3-Way, Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Color: White
Type: 3-Way, Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Amps: 20
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)