Step Bit, 1/4 - 1-3/8"

Item #: 479344

Cat #: RTTP6030

UPC: 781002812135

Sign In or Register to view pricing and more.
Documents & Guides
Step Bit, Tip-Bit, Diameters: 1/4" - 1-3/8", Includes: Base & Tip.

Overview

Step Bit, Tip-Bit, Diameters: 1/4" - 1-3/8", Includes: Base & Tip.
The RTTP series is a heavy duty step bit with a replaceable tip for longer lasting life. Each bit is manufactured from M2 High speed steel and coated with titanium and cobalt for tougher and cooler cutting. Fitted with a removable, plier tight tip this unique feature extends the life of the core of the bit by simply replacing the tip.
Also known as: 781002812135, RTTP6030, Unibit

Specifications

Diameter: 9/32 in, 13/32 in, 3/4 in, 1 1/8 in, 1/2 in, 7/16 in, 1 in, 1 1/4 in, 1 3/8 in, 22 mm, 9/16 in, 5/8 in, 11/32 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 15/32 in, 7/8 in
Diameter: 9/32 in, 13/32 in, 3/4 in, 1 1/8 in, 1/2 in, 7/16 in, 1 in, 1 1/4 in, 1 3/8 in, 22 mm, 9/16 in, 5/8 in, 11/32 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 15/32 in, 7/8 in

Customer Reviews

No reviews for this product
(0)