25W R14 FL MED 130V INCANDESCENT

Item #: 479274

Cat #: 9103

UPC: 807154091034

Sign In or Register to view pricing and more.
Documents & Guides
25W R14 FL MED 130V INCANDESCENT

Overview

25W R14 FL MED 130V INCANDESCENT
Also known as: 807154091034, 9103

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Volts AC: 130
Wattage: 25
Lumens: 150
Dimmable: Yes
Light Technology: Incandescent
Color Rendering Index (CRI): 99
Shape: R14 (Blown Reflector)
Wattage: 25
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 150
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)