4" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End

Item #: 479270

Cat #: 4009024ELBBE

UPC: 088700015500

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
PVC conduit is a rigid PVC tube that is used to protect wires from corrosion and electrical leakage. It is commonly used in underground and wet locations where electrical cables need to be protected.
Also known as: 088700015500, 4009024ELBBE

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 24 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)