Transformer, Automation, 1KVA, 240/480VAC x 120/240VAC, NEMA 4X

Item #: 479264

Cat #: HS1F1BS4X

UPC: 783472010592

Documents & Guides
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 4X, Shielded Automation Transformer, Encapsulated, 50/60 Hz.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 4X, Shielded Automation Transformer, Encapsulated, 50/60 Hz.
Also known as: 783472010592, HS1F1BS4X

Specifications

Mounting: Surface
Phase: 1
Material: Stainless Steel
Volt Amps: 1kVA
Amps Range: 2.080 - 4.170
Mounting: Surface
Material: Stainless Steel
Amps Range: 2.080 - 4.170
Phase: 1
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)