JUNCTION BOX

Item #: 479215

Cat #: NGUB664A

UPC: 783126082524

Documents & Guides
No Documents Available
Explosion-Proof Junction Box, Hub Size 2 Inch, Overall Size 7 Inch L x 7 Inch W x 6.5 Inch D, Inner Size 6.13 Inch W x 4.25 Inch D x 6.13 Inch H, Wall Thickness 0.44 Inch (Side/Bottom), Cover Type Threaded, Cover Opening Diameter 5.94 Inch, Enclosure Class I Div 1 and 2 Group B C D Class II, Div 1 and 2 Groups E F G, Class III NEMA 4/4X/7BCD/9EFG, Body Material Copper-Free Aluminum, Body Finish Gray Epoxy Powder Coated, Cover Material Copper-Free Aluminum, Cover Finish Gray Epoxy Powder Coated, Mounting Feet, Approval UL 886, CUL, CSA C22.2, Application Hazardous Location, Material Neoprene (O-Ring)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Explosion-Proof Junction Box, Hub Size 2 Inch, Overall Size 7 Inch L x 7 Inch W x 6.5 Inch D, Inner Size 6.13 Inch W x 4.25 Inch D x 6.13 Inch H, Wall Thickness 0.44 Inch (Side/Bottom), Cover Type Threaded, Cover Opening Diameter 5.94 Inch, Enclosure Class I Div 1 and 2 Group B C D Class II, Div 1 and 2 Groups E F G, Class III NEMA 4/4X/7BCD/9EFG, Body Material Copper-Free Aluminum, Body Finish Gray Epoxy Powder Coated, Cover Material Copper-Free Aluminum, Cover Finish Gray Epoxy Powder Coated, Mounting Feet, Approval UL 886, CUL, CSA C22.2, Application Hazardous Location, Material Neoprene (O-Ring)
Also known as: 783126082524, NGUB664A

Specifications

Customer Reviews

No reviews for this product
(0)