SJEOW Rubber Cord, 16/3, Black, 1000'

Item #: 479212

Cat #: SJEOWA163BLK1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16/3 SJEOWA Portable Cord, Black, 1000 Foot Reel

Overview

16/3 SJEOWA Portable Cord, Black, 1000 Foot Reel
Also known as: SJEOWA163BLK1000RL

Specifications

Jacket: Rubber
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 16
Jacket: Rubber
Conductors: 3
Material: Copper
Gauge: 16
Volts AC: 300
Length: 1000 ft
Color: Black

Customer Reviews

No reviews for this product
(0)