Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOWA/SO, 16/4 AWG, Rubber Cord, Black, 250 Foot Reel
Overview
Portable Cord, SEOWA/SO, 16/4 AWG, Rubber Cord, Black, 250 Foot Reel
Also known as: SEOWA164BLK250RL
Specifications
Jacket: | Rubber |
Length: | 250 ft |
Material: | Copper |
Color: | Black |
Gauge: | 16 |
Conductors: | 4 |
Jacket: | Rubber |
Material: | Copper |
Gauge: | 16 |
Length: | 250 ft |
Color: | Black |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)