Push Button, Push-Pull, Maintained Mushroom Head, Red, NEMA 4/4X/13

Item #: 479148

Cat #: 9001SKR9R05

UPC: 785901043188

Sign In or Register to view pricing and more.
Push Button, Push-Pull, Maintained, 41 mm Mushroom Head, Red, Emergency Stop Printed, 30 mm, Operator Only, Non-Illuminated, NEMA 4/4X/13, Non-Metallic

Overview

Push Button, Push-Pull, Maintained, 41 mm Mushroom Head, Red, Emergency Stop Printed, 30 mm, Operator Only, Non-Illuminated, NEMA 4/4X/13, Non-Metallic
This red head for push-button is a separate component of the range of control and signaling units, Harmony 9001SK diameter 30mm. It has a double insulated bezel. It is supplied with a red knob. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It features spring return flush push. Its protection index is IP64. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901043188, 9001SKR9R05

Specifications

Color: Red
Size: 30 mm
Type: 2 Position, Mushroom Head Pushbuttons
Diameter: 41 mm
Standards: California Proposition 65
Color: Red
Type: 2 Position, Mushroom Head Pushbuttons
Standards: California Proposition 65
Size: 30 mm
Diameter: 41 mm

Customer Reviews

No reviews for this product
(0)