WIRE 18-TFN-YEL/WHT-SOL-2500R

Item #: 479139

Cat #: TFN18SOLYELWHT2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WIRE 18-TFN-YEL/WHT-SOL-2500R

Overview

WIRE 18-TFN-YEL/WHT-SOL-2500R
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLYELWHT2500RL

Specifications

Gauge: 18
Color: Yellow/White
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Color: Yellow/White
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)