Window Kit, Steel Frame, Polycarbonate Window, 8" x 6"
Item #:
479132
Cat #:
NC86L
UPC:
034481086697
Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, External Hinged, 8 Inch X 6 Inch, Non-Metalic, Polycarbonate Window
Overview
Window Kit, External Hinged, 8 Inch X 6 Inch, Non-Metalic, Polycarbonate Window
Also known as: 034481086697, NC86L
Specifications
Material: | Polycarbonate |
Height: | 8 in |
Width: | 6 in |
Material: | Polycarbonate |
Width: | 6 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)