This product may not be available in all locations.
![Marker Cards, 1 -100, Snap-In, for 1492-J, L, 6mm x 12mm Marker Cards, 1 -100, Snap-In, for 1492-J, L, 6mm x 12mm](https://rexel-cdn.com/products/image.jpg?i=69B4CC5C-0EE2-4E09-B901-AAD4CD9182A8&f=420)
Marker Cards, 1 -100, Snap-In, for 1492-J, L, 6mm x 12mm
Item #: 4791
Cat #: 1492-M6X12H1-100
UPC: 781180903434
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, 1 - 100, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 12 mm, 120 per Card, 5 in a Package
Overview
Marker Cards, 1 - 100, Horizontal, Snap-In, Individual, for 1492-J, L, 6 mm x 12 mm, 120 per Card, 5 in a Package
Also known as: 781180903434, 1492-M6X12H1-100
Specifications
Mounting: | Snap On |
Family / Style: | 1492 |
Type: | Marker Cards, Numbered |
Mounting: | Snap On |
Type: | Marker Cards, Numbered |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)