
Rdg 31090 Pipe Wrench,ridgid,str,10
Item #: 479082
Cat #: 31090
UPC: 095691310903
Documents & Guides
Ridgid; Pipe Wrench; Straight; Size: 10 In; Handle Material: Aluminum; Pipe Capacity: 1-1/2 In; Weight: 1 Lb
Sign In or Register to view pricing and more.
Overview
Ridgid; Pipe Wrench; Straight; Size: 10 In; Handle Material: Aluminum; Pipe Capacity: 1-1/2 In; Weight: 1 Lb
Also known as: 095691310903, 31090
Specifications
Size: | 10 |
Type: | Straight |
Material: | Aluminum |
Size: | 10 |
Material: | Aluminum |
Type: | Straight |
Customer Reviews
No reviews for this product
(0)