Broan 643 Wall Cap,nutone,6 In D X

Item #: 47908

Cat #: 643

UPC: 026715022946

Documents & Guides
Nutone; Wall Cap; Size: 6 In Depth X 13 In Height; Width: 12-1/2 In; Material: Aluminum; Finish: Aluminum Natural
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nutone; Wall Cap; Size: 6 In Depth X 13 In Height; Width: 12-1/2 In; Material: Aluminum; Finish: Aluminum Natural
Also known as: 026715022946, 643

Specifications

Diameter: 8 in
Material: Aluminum
Diameter: 8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)